
Leather Cape, 4XLarge, Bourbon Brown
Mfr # 724-32214X
Zoro # G522453565
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Garment Type
Cape
Gender
Men's
Features
Accepts Tillman 14”, 20” or 24” leather bib
Material
Premium Side Split Cowhide Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724-32214X
Zoro #
G522453565
UPC #
-
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Cape
Garment Type
Cape
Gender
Men's
Features
Accepts Tillman 14”, 20” or 24” leather bib
Material
Premium Side Split Cowhide Leather
Stitching Material
Kevlar
Color
Bourbon Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.