Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Cape, 5XLarge, Bourbon Brown

  • Mfr # 724-32215X

  • Zoro # G322454373


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Stitching Material
Kevlar
Size
5XL
Gender
Men's
Garment Type
Cape
Features
Accepts Tillman 14”, 20” or 24” leather bib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724-32215X
Zoro #
G322454373
UPC #
-
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Cape
Stitching Material
Kevlar
Gender
Men's
Garment Type
Cape
Features
Accepts Tillman 14”, 20” or 24” leather bib
Material
Premium Side Split Cowhide Leather
Color
Bourbon Brown

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.