Zoro Homepage

Leather Cape, Medium, Bourbon Brown

  • Mfr # 724-3221M

  • Zoro # G922459839


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Stitching Material
Kevlar
Garment Type
Cape
Color
Bourbon Brown
Gender
Men's
Features
Accepts Tillman 14”, 20” or 24” leather bib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724-3221M
Zoro #
G922459839
UPC #
608134322113
Country of Origin
China

Dimensions

Size
M

Details

Stitching Material
Kevlar
Garment Type
Cape
Color
Bourbon Brown
Item
Cape
Gender
Men's
Features
Accepts Tillman 14”, 20” or 24” leather bib
Material
Premium Side Split Cowhide Leather

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.