
Leather Cape, Snaps, Small, Brown
Mfr # 724-3221S
Zoro # G022456097
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Garment Type
Cape
Gender
Men's
Size
S
Features
Accepts Tillman 14”, 20” or 24” leather bib
Color
Bourbon Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724-3221S
Zoro #
G022456097
UPC #
608134322120
Country of Origin
China
Dimensions
Size
S
Details
Garment Type
Cape
Gender
Men's
Features
Accepts Tillman 14”, 20” or 24” leather bib
Color
Bourbon Brown
Item
Cape
Stitching Material
Kevlar
Material
Premium Side Split Cowhide Leather
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.