
Leather Cape, XLarge, Bourbon Brown
Mfr # 724-3221XL
Zoro # G922458641
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Stitching Material
Kevlar
Gender
Men's
Features
Accepts Tillman 14”, 20” or 24” leather bib
Material
Premium Side Split Cowhide Leather
Color
Bourbon Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724-3221XL
Zoro #
G922458641
UPC #
608134322144
Country of Origin
China
Dimensions
Size
XL
Details
Item
Cape
Stitching Material
Kevlar
Gender
Men's
Features
Accepts Tillman 14”, 20” or 24” leather bib
Material
Premium Side Split Cowhide Leather
Color
Bourbon Brown
Garment Type
Cape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.