Leather Drivers Gloves, Keystone Thumb, Gunn Cut, Pearl, XL 1 PR
Mfr # 1426XLB
Zoro # G3136309
product price:Â $16.95
/pr
Sold in multiples of 12 for $203.40
Key Features
Glove Size
XL
Color
Pearl
Thumb Style
Keystone
Glove Back Material
Grain Cowhide Leather
Glove Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1426XLB
Zoro #
G3136309
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Leather Drivers Gloves
Color
Pearl
Thumb Style
Keystone
Glove Back Material
Grain Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Minimum Temperature
Not Rated
Leather Grade
B grade
Material
Cowhide
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.