Leather Drivers Gloves, Leather Rolled, Straight Thumb, Gunn Cut, Pearl, S 1 PR
Mfr # 1420S
Zoro # G3136476
product price: $15.99
/pr
Sold in multiples of 12 for $191.88
Key Features
Glove Size
S
Color
Pearl
Thumb Style
Straight
Glove Back Material
Grain Cowhide Leather
Glove Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1420S
Zoro #
G3136476
UPC #
608134142025
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Leather Drivers Gloves
Color
Pearl
Thumb Style
Straight
Glove Back Material
Grain Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Closure Type
Cinch
Application
Construction Sites, Wind Energy, Demolition and Salvage, Airports, Road Construction, Farming and Agriculture, Shipyards, Utility Crews, Railway And Metro Workers
Cuff Style
Leather Rolled
Minimum Temperature
Not Rated
Leather Grade
Premium
Material
Cowhide
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.