Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Keystone Thumb, Pearl, XL, 1 PR

  • Mfr # 1418XL

  • Zoro # G3135855


product price: $22.99
/pr

Key Features

Glove Size
XL
Color
Pearl
Thumb Style
Keystone
Application
Construction Sites, Wind Energy, Demolition and Salvage, Airports, Road Construction, Farming and Agriculture, Shipyards, Utility Crews, Railway And Metro Workers
Closure Type
Cinch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418XL
Zoro #
G3135855
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Gloves
Color
Pearl
Thumb Style
Keystone
Application
Construction Sites, Wind Energy, Demolition and Salvage, Airports, Road Construction, Farming and Agriculture, Shipyards, Utility Crews, Railway And Metro Workers
Closure Type
Cinch
Palm Material
Cowhide Leather
Glove Back Material
Leather
Minimum Temperature
Not Rated
Lining Material
Unlined
Palm Style
Leather Patch
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.