
Leather Gloves, Cowhide, Elastic Cuff, Yellow/Tan, 1 PR
Mfr # 1428XL
Zoro # G3136099
product price: $13.65
/prSold in multiples of 12 for $163.80
Key Features
Glove Size
XL
Color
Yellow/Tan
Thumb Style
Keystone
Glove Materials
Cowhide
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1428XL
Zoro #
G3136099
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Size- Numeric
10
Size- Alpha
XL
Details
Item
Leather Gloves
Color
Yellow/Tan
Thumb Style
Keystone
Glove Materials
Cowhide
Cuff Style
Elastic
Glove Cut
Clute
Stitching Material
Kevlar(R)
Glove Back Material
Cowhide
Lining
Cotton
Application
Spot Welding
Sold As
Pair
Insulated
No
Palm Material
Cowhide
Minimum Temperature
Not Rated
Lining Material
Cotton
Glove Hand Style
Left and Right
Palm Style
Grain
Glove Liner Material
Cotton Lined
Leather Grade
Premium
Description
Leather Gloves, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.