Leather Gloves, Keystone Thumb, Kevlar(R) Twill Cut, Pearl, Unlined, 1 PR
Mfr # 1426MC
Zoro # G3136458
product price: $15.69
/pr
Sold in multiples of 12 for $188.28
Key Features
Glove Size
Unlined
Glove Back Material
Unlined
Palm Material
Grain Cowhide Leather
Thumb Style
Keystone
Color
Pearl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1426MC
Zoro #
G3136458
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Unlined
Details
Item
Leather Gloves
Glove Back Material
Unlined
Palm Material
Grain Cowhide Leather
Thumb Style
Keystone
Color
Pearl
Glove Cut
Kevlar(R) Twill
Minimum Temperature
Not Rated
Leather Glove Liner Type
Unlined
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.