Leather Gloves, Keystone Thumb, Kevlar(R) Twill Cut, Pearl, Unlined Palm/Nomex(R) Back, 1 PR

  • Mfr # 1426LC

  • Zoro # G3136327


product price:  $15.69
/pr
Sold in multiples of 12 for $188.28

Key Features

Glove Size
Unlined Palm/Nomex(R) Back
Glove Back Material
Unlined Palm/Foam Back
Palm Material
Grain Cowhide Leather
Thumb Style
Keystone
Color
Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1426LC
Zoro #
G3136327
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Unlined Palm/Nomex(R) Back

Details

Item
Leather Gloves
Glove Back Material
Unlined Palm/Foam Back
Palm Material
Grain Cowhide Leather
Thumb Style
Keystone
Color
Pearl
Glove Cut
Kevlar(R) Twill
Minimum Temperature
Not Rated
Leather Glove Liner Type
Unlined

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.