
Leather Gloves, Keystone Thumb, Pearl/Brown, 1 PR
Mfr # 1414XL
Zoro # G415615209
product price: $14.69
/prKey Features
Thumb Style
Keystone
Sold As
Pair
Color
Pearl/Brown
Leather Palm Process
Full Grain
Stitching Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1414XL
Zoro #
G415615209
UPC #
608134141448
Country of Origin
China
Dimensions
Glove Size
XL
Details
Thumb Style
Keystone
Item
Leather Gloves
Sold As
Pair
Color
Pearl/Brown
Leather Palm Process
Full Grain
Stitching Material
Cotton
Lining
Unlined
Minimum Temperature
Not Rated
Application
General Maintenance
Glove Back Material
Cowhide
Palm Material
Cowhide
Leather Grade
Premium
Glove Liner Material
Unlined
Material
Leather
Description
Leather Gloves, Stitching Material Cotton, Sold As Pair, Thumb Style Keystone, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.