Leather Gloves, L 1 PR
Mfr # 1405L
Zoro # G3592900
product price: $7.89
/prSold in multiples of 12 for $94.68
Key Features
Minimum Temperature
Not Rated
Glove Cut
Gunn
Leather Grade
Economy
Thumb Style
Keystone
Color
Russet Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1405L
Zoro #
G3592900
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Gloves
Minimum Temperature
Not Rated
Glove Cut
Gunn
Leather Grade
Economy
Thumb Style
Keystone
Color
Russet Brown
Material
Cowhide
Glove Liner Material
Unlined
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.