
Leather Gloves, M 1 PR
Mfr # 1436M
Zoro # G3593235
product price: $8.59
/prSold in multiples of 12 for $103.08
Key Features
Minimum Temperature
Not Rated
Thumb Style
Keystone
Glove Cut
Gunn
Material
Cowhide
Leather Grade
Economy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1436M
Zoro #
G3593235
UPC #
-
Country of Origin
India
Dimensions
Glove Size
M
Details
Item
Leather Gloves
Minimum Temperature
Not Rated
Thumb Style
Keystone
Glove Cut
Gunn
Material
Cowhide
Leather Grade
Economy
Glove Liner Material
Unlined
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.