Zoro Homepage

Leather Gloves, S 1 PR

  • Mfr # 1400S

  • Zoro # G3592998


product price: $7.75
/pr
Sold in multiples of 12 for $93.00

Key Features

Glove Size
S
Minimum Temperature
Not Rated
Thumb Style
Keystone
Glove Liner Material
Unlined
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400S
Zoro #
G3592998
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Thumb Style
Keystone
Glove Liner Material
Unlined
Color
Gray

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.