Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, S 1 PR

  • Mfr # 1430SB

  • Zoro # G3593269


product price: $9.15
/pr
Sold in multiples of 12 for $109.80

Key Features

Glove Size
S
Minimum Temperature
Not Rated
Material
Cowhide
Thumb Style
Straight
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430SB
Zoro #
G3593269
UPC #
-
Country of Origin
India

Dimensions

Glove Size
S

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Material
Cowhide
Thumb Style
Straight
Glove Liner Material
Unlined
Glove Cut
Gunn

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.