Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, S 1 PR

  • Mfr # 1436S

  • Zoro # G3593278


product price: $8.59
/pr
Sold in multiples of 12 for $103.08

Key Features

Glove Size
S
Minimum Temperature
Not Rated
Glove Liner Material
Unlined
Glove Cut
Gunn
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1436S
Zoro #
G3593278
UPC #
-
Country of Origin
India

Dimensions

Glove Size
S

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Glove Liner Material
Unlined
Glove Cut
Gunn
Thumb Style
Keystone
Leather Grade
Economy
Color
Bourbon Brown, Pearl
Material
Cowhide

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.