Zoro Homepage

Leather Gloves, Split Cowhide Leather Palm, Russet, 1 PR

  • Mfr # 1405S

  • Zoro # G3615930


product price: $8.25
/pr
Sold in multiples of 12 for $99.00

Key Features

Glove Size
S
Color
Russet
Thumb Style
Keystone
Glove Cut
Gunn
Application
Construction Sites, Wind Energy, Demolition and Salvage, Airports, Road Construction, Farming and Agriculture, Shipyards, Utility Crews, Railway And Metro Workers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405S
Zoro #
G3615930
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Leather Gloves
Color
Russet
Thumb Style
Keystone
Glove Cut
Gunn
Application
Construction Sites, Wind Energy, Demolition and Salvage, Airports, Road Construction, Farming and Agriculture, Shipyards, Utility Crews, Railway And Metro Workers
Palm Material
Split Cowhide Leather
Glove Back Material
Leather
Minimum Temperature
Not Rated
Lining Material
Unlined
Glove Liner Material
Unlined
Leather Grade
Economy

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.