Zoro Homepage

Leather Gloves, XL 1 PR

  • Mfr # 1400XL

  • Zoro # G3592849


product price: $7.75
/pr
Sold in multiples of 12 for $93.00

Key Features

Glove Size
XL
Minimum Temperature
Not Rated
Leather Grade
Standard
Thumb Style
Keystone
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400XL
Zoro #
G3592849
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Leather Grade
Standard
Thumb Style
Keystone
Glove Cut
Gunn
Material
Cowhide
Color
Gray
Glove Liner Material
Unlined

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.