Zoro Homepage

Leather Gloves, XL 1 PR

  • Mfr # 1410XL

  • Zoro # G3258967


product price: $15.75
/pr
Sold in multiples of 12 for $189.00

Key Features

Minimum Temperature
Not Rated
Leather Grade
Premium
Thumb Style
Keystone
Material
Pigskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410XL
Zoro #
G3258967
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Leather Grade
Premium
Thumb Style
Keystone
Material
Pigskin

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.