
Leather Gloves, XL 1 PR
Mfr # 1436XL
Zoro # G3593040
product price: $8.59
/prSold in multiples of 12 for $103.08
Key Features
Minimum Temperature
Not Rated
Leather Grade
Economy
Glove Cut
Gunn
Thumb Style
Keystone
Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1436XL
Zoro #
G3593040
UPC #
-
Country of Origin
India
Dimensions
Glove Size
XL
Details
Item
Leather Gloves
Minimum Temperature
Not Rated
Leather Grade
Economy
Glove Cut
Gunn
Thumb Style
Keystone
Material
Cowhide
Glove Liner Material
Unlined
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.