Lg 30In Orange Jkt W/Lth Slvs
Mfr # 9230DL
Zoro # G808577985
product price: $60.95
/eaKey Features
Stitching Material
Kevlar
Gender
Men's
Garment Type
Welding Jacket
Material
100% Cotton Westex FR7A
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9230DL
Zoro #
G808577985
UPC #
-
Country of Origin
Mexico
Dimensions
Size
L
Details
Item
Welding Jacket
Stitching Material
Kevlar
Gender
Men's
Garment Type
Welding Jacket
Material
100% Cotton Westex FR7A
Color
Orange
Features
Soapstone pocket on each sleeve
Fabric Weight
9 oz
Standards
ASTM D6413-10
Description
Welding Jacket, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.