Lg 30Infr/Indura F-Flex Jkt W/Lth Slv

  • Mfr # 9360L

  • Zoro # G3231195


product price: $66.49
/ea

Key Features

Size
L
Number of Inside Pockets
1
Color
Royal Blue
Fabric Weight
9 oz
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9360L
Zoro #
G3231195
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L

Details

Item
Lg 30Infr/Indura F-Flex Jkt W/Lth Slv
Number of Inside Pockets
1
Color
Royal Blue
Fabric Weight
9 oz
Standards
ASTM D6413-10
Closure Type
Snaps

Description

Welding Jacket, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.