Zoro Homepage

Welding Jacket, Cotton with Cowhide Sleeves, 9 oz, 30 in Length, Snaps Closure, 1 Pockets, Green, L

  • Mfr # 9630L

  • Zoro # G3231271


product price: $46.49
/ea

Key Features

Material
Cotton with Cowhide Sleeves
Closure Type
Snaps
Heat Protection Type
Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10, ASTM F1506
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9630L
Zoro #
G3231271
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Length
30 in

Details

Item
Welding Jacket
Material
Cotton with Cowhide Sleeves
Closure Type
Snaps
Heat Protection Type
Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10, ASTM F1506
Color
Green
Fabric Weight
9 oz
Number of Outside Pockets
0
Number of Inside Pockets
1
Total Number of Pockets
1
Passes ASTM F6413 Flame Test
D6413-10
Includes Soapstone Pocket
Yes
Garment Type
Jacket
Gender
Men's
Collar Style
Lay-Flat
Fall Protection Compatible
No
High-Visibility
No
Includes Mesh Back
No

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton with Cowhide Sleeves, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size L, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.