
Lg 36In Ack Jkt
Mfr # 8236L
Zoro # G3231895
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Size
LG
Length
36″
Color
Silver
Heat Protection Type
Protects against radiant heat and molten metal splash
Material
Aluminized Carbon Kevlar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8236L
Zoro #
G3231895
UPC #
-
Country of Origin
United States
Dimensions
Size
LG
Length
36″
Details
Item
Lg 36In Ack Jkt
Color
Silver
Heat Protection Type
Protects against radiant heat and molten metal splash
Material
Aluminized Carbon Kevlar
Fabric Weight
19 oz
Description
Lg 36In Ack Jkt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.