Zoro Homepage

Lg 50In Ack Jkt

  • Mfr # 8250L

  • Zoro # G3232008


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
19 oz
Material
Aluminized Carbon Kevlar®
Heat Protection Type
Protects against radiant heat and molten metal splash
Color
Silver
Size
LG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8250L
Zoro #
G3232008
UPC #
-
Country of Origin
United States

Dimensions

Size
LG
Length
50″

Details

Item
Lg 50In Ack Jkt
Fabric Weight
19 oz
Material
Aluminized Carbon Kevlar®
Heat Protection Type
Protects against radiant heat and molten metal splash
Color
Silver

Description

Lg 50In Ack Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.