
Lg Orange Fr Cape
Mfr # 6221DL
Zoro # G1382930
product price: $25.89
/eaKey Features
Fabric Weight
12 oz
Material
100% cotton
Closure Type
Snaps
Color
orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6221DL
Zoro #
G1382930
UPC #
-
Country of Origin
Mexico
Dimensions
Size
LG
Details
Item
Fire Cape
Fabric Weight
12 oz
Material
100% cotton
Closure Type
Snaps
Color
orange
Description
Lg Orange Fr Cape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.