Light Duty Welding Jacket, 2XL, Cotton, Hi-Viz Orange, Resists: Flame, 30 in chest, 30 in L
Mfr # 6230DRT2X
Zoro # G416312145
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Material
Cotton
Closure Type
Snap
Standards
ASTM D6413-10
Color
Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6230DRT2X
Zoro #
G416312145
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Length
30 in
Details
Material
Cotton
Closure Type
Snap
Standards
ASTM D6413-10
Color
Orange
Fabric Weight
9 oz
Description
Tillman welding jacket light duty, series: 6230DRT, 2 extra-large, Westex FR7A cotton, hi-viz orange, 30 in chest, 30 in L, 9 oz fabric weight, snap fastener closure, resists: flame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.