Lth Spats W/, Universal, Brown, Cowhide
Mfr # 527CL
Zoro # G0680797
product price: $46.95
/prKey Features
Color
Brown
Material
Cowhide
Size
Universal
Length
7"
Includes Boot Covers
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
527CL
Zoro #
G0680797
UPC #
-
Country of Origin
China
Dimensions
Size
Universal
Length
7"
Details
Item
Lth Spats W/
Color
Brown
Material
Cowhide
Includes Boot Covers
Yes
Includes Internal Support
No
Leather Process
Split
Heat Protection Type
Welding
Leather Grade
Standard
Leg Closure
Hook-and-Loop
Garment Style
Spats
Ankle Type
Hook-and-Loop
Legging Type
Legging with Foot Protection
Description
Ankle Closure Hook-and-Loop, Color Brown, Heat Protection Type Welding, Includes Boot Covers Yes, Lth Spats W/, Leg Closure Hook-and-Loop, Legging Type Legging with Foot Protection, Material Cowhide, Overall Length 7 in, Size Universal, Leather Grade Standard, Leather Process Split, Garment Type Spats, Includes Internal Support No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.