Zoro Homepage

Md 32Injkt W/2Inlonger Sleeves

  • Mfr # 6232M

  • Zoro # G1381418


product price: $35.69
/ea

Key Features

Closure Type
Snap
Number of Inside Pockets
1
Fabric Weight
9 oz
Color
green
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6232M
Zoro #
G1381418
UPC #
-
Country of Origin
Mexico

Dimensions

Size
MD
Length
32”

Details

Item
Md 32Injkt W/2Inlonger Sleeves
Closure Type
Snap
Number of Inside Pockets
1
Fabric Weight
9 oz
Color
green
Standards
ASTM D6413-10
Material
100% cotton

Description

Md 32Injkt W/2Inlonger Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.