Zoro Homepage

Md 36In Ack Jkt

  • Mfr # 8236M

  • Zoro # G3231901


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminized Carbon Kevlar
Fabric Weight
19 oz
Heat Protection Type
Protects against radiant heat and molten metal splash
Color
Silver
Size
MD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8236M
Zoro #
G3231901
UPC #
-
Country of Origin
United States

Dimensions

Size
MD
Length
36″

Details

Item
Md 36In Ack Jkt
Material
Aluminized Carbon Kevlar
Fabric Weight
19 oz
Heat Protection Type
Protects against radiant heat and molten metal splash
Color
Silver

Description

Md 36In Ack Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.