Zoro Homepage

Md 36In Blue Jkt W/Lth Slvs

  • Mfr # 923036M

  • Zoro # G3231341


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Size
M
Number of Inside Pockets
1
Fabric Weight
9 oz
Material
100% cotton
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923036M
Zoro #
G3231341
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Length
36 in

Details

Item
Md 36In Blue Jkt W/Lth Slvs
Number of Inside Pockets
1
Fabric Weight
9 oz
Material
100% cotton
Closure Type
Button
Color
Royal Blue

Description

Md 36In Blue Jkt W/Lth Slvs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.