Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Md Backbone Of Amer Jkt

  • Mfr # 9061M

  • Zoro # G3232078


product price: $45.99
/ea

Key Features

Closure Type
Snaps
Fabric Weight
9 oz
Color
Black
Size
M
Total Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9061M
Zoro #
G3232078
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Length
30″

Details

Item
Md Backbone Of Amer Jkt
Closure Type
Snaps
Fabric Weight
9 oz
Color
Black
Total Number of Pockets
3
Material
100% cotton flame resistant fabric

Description

Md Backbone Of Amer Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.