Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tillman Md Black, Synthetic Lth Plm Glv-Cd, Neoprene Cuff Cuff, Reinforced Thumb, M, 1 PR 1460M

Md Black, Synthetic Lth Plm Glv-Cd, Neoprene Cuff Cuff, Reinforced Thumb, M, 1 PR (Discontinued)

  • Mfr # 1460M
  • Zoro # G3136467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460M
Zoro #
G3136467
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Md Black,Synthetic Lth Plm Glv-Cd
Thumb Style
Reinforced
Cuff Style
Neoprene Cuff
Palm Material
Synthetic Leather
Closure Type
Hook and Loop
Glove Back Material
Spandex
Minimum Temperature
Not Rated

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.