Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Drivers Gloves, Leather Rolled, Keystone Thumb, Gunn Cut, Pearl, M 1 PR

  • Mfr # 1421M

  • Zoro # G3136290


product price: $16.15
/pr
Sold in multiples of 12 for $193.80

Key Features

Color
Pearl
Thumb Style
Keystone
Glove Back Material
Grain Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421M
Zoro #
G3136290
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Drivers Gloves
Color
Pearl
Thumb Style
Keystone
Glove Back Material
Grain Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Application
Construction Sites, Wind Energy, Demolition and Salvage, Airports, Road Construction, Farming and Agriculture, Shipyards, Utility Crews, Railway And Metro Workers
Closure Type
Pull Strap
Cuff Style
Leather Rolled
Minimum Temperature
Not Rated
Leather Grade
Premium
Material
Cowhide

Description

Leather Gloves, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.