Md Imp Lth Cape
Mfr # 3221M
Zoro # G1379001
product price: $80.55
/ea
Free Shipping & Returns
Key Features
Color
Brown
Features
Protect Shoulder, Sleeves, Upper Chest
Size
M
Cuff Style
Elastic
Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3221M
Zoro #
G1379001
UPC #
-
Country of Origin
China
Dimensions
Size
M
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Details
Item
Welding Cape Sleeve
Color
Brown
Features
Protect Shoulder, Sleeves, Upper Chest
Cuff Style
Elastic
Material
Leather
Fabric Weight
2.3 lb
Heat Protection Type
Welding
Garment Type
Cape Sleeve
Stitching Material
Kevlar(R)
Front Closure Type
Button Snap
Includes Bib
No
Number of Pockets
1
Includes Soapstone Pocket
Yes
Description
Color Brown, Cuff Style Elastic, Fabric Weight 2.3 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve, Heat Protection Type Welding, Includes Bib No, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Pockets 1, Size M, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.