
Md Orange Fr Cape
Mfr # 6221DM
Zoro # G1383019
product price: $25.89
/eaKey Features
Fabric Weight
12 oz
Closure Type
Snaps
Material
100% cotton
Color
orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6221DM
Zoro #
G1383019
UPC #
-
Country of Origin
Mexico
Dimensions
Size
MD
Details
Item
Fire Cape
Fabric Weight
12 oz
Closure Type
Snaps
Material
100% cotton
Color
orange
Description
Md Orange Fr Cape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.