Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Md Weld Or Die Jkt

  • Mfr # 9062M

  • Zoro # G3232120


product price: $47.49
/ea

Key Features

Fabric Weight
9 oz
Closure Type
Snaps
Color
Black
Size
MD
Length
30″
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9062M
Zoro #
G3232120
UPC #
-
Country of Origin
Mexico

Dimensions

Size
MD
Length
30″

Details

Item
Md Weld Or Die Jkt
Fabric Weight
9 oz
Closure Type
Snaps
Color
Black
Material
100% cotton flame resistant fabric

Description

Md Weld Or Die Jkt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.