Mechanics Gloves, Black/Pearl, S, PR
Mfr # 1470S
Zoro # G716524507
product price: $16.39
/prKey Features
ANSI/ISEA Abrasion Level
0
Minimum Temperature
Not Rated
Finger Style
Full Finger
Palm Material
Goatskin
Cuff
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1470S
Zoro #
G716524507
UPC #
608134147020
Country of Origin
Multiple
Dimensions
Glove Size
S
Details
ANSI/ISEA Abrasion Level
0
Minimum Temperature
Not Rated
Finger Style
Full Finger
Item
Mechanics Gloves
Palm Material
Goatskin
Cuff
Elastic
Closure Type
Hook-and-Loop
Thumb Style
Wing
Back Material
Spandex/Nylon
Knuckle Padding Material
Cotton Knit
Color
Black/White
Lining
Unlined
Palm Construction
Leather
Application
Warehouse Handling, Maintenance Work, Power Tool Handling
Stitching Material
Cotton
Description
Mechanics Gloves, Palm Material Goatskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.