Zoro Homepage

Mechanics Gloves, Blue Gold, M, PR

  • Mfr # 1480M

  • Zoro # G616554048


product price: $35.69
/pr
Sold in multiples of 12 for $428.28

Key Features

Glove Size
M
Palm Material
Deerskin
Color
Blue Gold
Palm Construction
Double palm
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1480M
Zoro #
G616554048
UPC #
608134148010
Country of Origin
China

Dimensions

Glove Size
M

Details

Palm Material
Deerskin
Color
Blue Gold
Palm Construction
Double palm
Insulated
No

Description

Mechanics Gloves, Blue Gold, M, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.