Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tillman Mechanics Gloves, Top Grain Cowhide Leather Palm, L, Black/Gold 1475L

Mechanics Gloves, Top Grain Cowhide Leather Palm, L, Black/Gold (Discontinued)

  • Mfr # 1475L
  • Zoro # G7298997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1475L
Zoro #
G7298997
UPC #
608134147501
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Mechanics Gloves
Color
Black/Gold
Palm Material
Top Grain Cowhide Leather
Application
General Maintenance
Palm Construction
Double Layer
Thumb Style
Wing
Closure Type
hook-and-loop
Back Material
Spandex
Lining
Unlined
Stitching Material
Cotton
Glove Palm Material
Top Grain Cowhide Leather
Sold As
Pair

Description

Mechanics Gloves, Palm Material Top Grain Cowhide Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.