
Welding Gloves, Tillman 1350, MIG, Straight Cuff, Cowhide, Kevlar Stitching, Unlined, XS, PR
Mfr # 1350XS
Zoro # G1383816
product price: $21.15
/pr
Sold in multiples of 12 for $253.80
Key Features
Glove Size
XS
Cuff Material
Cowhide
Application
MIG
Cuff Style
Straight
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1350XS
Zoro #
G1383816
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XS
Cuff Length
4 in
Glove Length
13 1/4 in
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Straight
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Straight
Series
1350
Glove Liner Material
Unlined
Leather Palm Process
Grain
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
Color
White
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Thumb Sweat Wipe
No
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.