Premium Grade General Purpose Gloves, Drivers, Gunn Cut/Keystone Thumb Style, Medium, Pearl

  • Mfr # 1415M

  • Zoro # G316311590


product price: $11.89
/ea
Sold in multiples of 12 for $142.68

Key Features

Color
Pearl
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415M
Zoro #
G316311590
UPC #
608134141516
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Color
Pearl
Cuff Style
Slip-On

Description

Tillman general purpose gloves premium grade, series: 1415, driver's glove type, M, grain goatskin leather, pearl, gunn cut/keystone thumb, unlined, elastic/slip-on cuff, resists: abrasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.