Premium Grade General Purpose Gloves, Drivers, Gunn Cut/Keystone Thumb Style, X-Large, Pearl

  • Mfr # 1424XL

  • Zoro # G016311661


product price:  $27.75
/ea
Sold in multiples of 12 for $333.00

Key Features

Cuff Style
Rolled
Color
Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1424XL
Zoro #
G016311661
UPC #
608134142445
Country of Origin
China

Dimensions

Glove Size
XL

Details

Cuff Style
Rolled
Color
Pearl

Description

Tillman general purpose gloves, premium grade, series: 1424, driver's glove type, XL, grain cowhide leather, pearl, gunn cut/keystone thumb style, unlined, Rolled cuff.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.