Premium Grade General Purpose Gloves, Drivers, L, Grain Cowhide Leather, Pearl, Rolled Cuff, Pearl

  • Mfr # 1420L

  • Zoro # G216311546


product price:  $21.55
/ea
Sold in multiples of 12 for $258.60

Key Features

Glove Materials
Grain Cowhide Leather
Cuff Style
Rolled Cuff
Color
Pearl
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1420L
Zoro #
G216311546
UPC #
608134142001
Country of Origin
China

Dimensions

Glove Size
L
Length
11 in

Details

Glove Materials
Grain Cowhide Leather
Cuff Style
Rolled Cuff
Color
Pearl

Description

Tillman general purpose gloves premium grade, series: 1420, drivers glove type, L, grain cowhide leather, pearl, gunn cut/straight thumb style, unlined lining, rolled cuff.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.