Premium Grade General Purpose Gloves, Drivers, M, Grain Cowhide Leather, Pearl, Rolled Cuff, Pearl
Mfr # 1420M
Zoro # G016311500
product price: $21.55
/ea
Sold in multiples of 12 for $258.60
Key Features
Glove Materials
Grain Cowhide Leather
Cuff Style
Rolled Cuff
Length
10.5 in
Color
Pearl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1420M
Zoro #
G016311500
UPC #
608134142018
Country of Origin
China
Dimensions
Glove Size
M
Length
10.5 in
Details
Glove Materials
Grain Cowhide Leather
Cuff Style
Rolled Cuff
Color
Pearl
Description
Tillman general purpose gloves premium grade, series: 1420, drivers glove type, M, grain cowhide leather, pearl, gunn cut/straight thumb style, unlined lining, rolled cuff.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.