Premium Grade General Purpose Gloves, Drivers, XL, Grain Cowhide Leather, Pearl, Rolled Cuff, Pearl
Mfr # 1420XL
Zoro # G416311612
product price:Â $27.15
/ea
Sold in multiples of 12 for $325.80
Key Features
Cuff Style
Rolled Cuff
Length
11.5 in
Glove Materials
Grain Cowhide Leather
Color
Pearl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1420XL
Zoro #
G416311612
UPC #
608134142049
Country of Origin
China
Dimensions
Glove Size
XL
Length
11.5 in
Details
Cuff Style
Rolled Cuff
Glove Materials
Grain Cowhide Leather
Color
Pearl
Description
Tillman general purpose gloves premium grade, series: 1420, drivers glove type, extra-large, grain cowhide leather, pearl, gunn cut/straight thumb style, unlined lining, rolled cuff.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.