Premium Grade General Purpose Gloves, Mechanics, Large, Grain Goatskin Leather Palm, Black/White
Mfr # 1470L
Zoro # G416311902
product price:Â $20.65
/ea
Sold in multiples of 12 for $247.80
Key Features
Cuff Style
Elastic
Palm Construction
Double palm
Palm Material
Goatskin
Insulated
No
Color
Black/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1470L
Zoro #
G416311902
UPC #
608134147006
Country of Origin
China
Dimensions
Glove Size
L
Details
Cuff Style
Elastic
Palm Construction
Double palm
Palm Material
Goatskin
Insulated
No
Color
Black/White
Description
Tillman TrueFit general purpose gloves premium grade, series: 1470, mechanics glove type, L, grain goatskin leather palm, nylon/Spandex, black/white, reinforced thumb style, Kevlar lining, elastic cuff, uncoated coating, hook and loop closure, resists: abrasion and cut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.