Premium Grade General Purpose Gloves, Mechanics, Medium, Grain Goatskin Leather Palm, Black/White
Mfr # 1470M
Zoro # G816311960
product price: $20.65
/ea
Sold in multiples of 12 for $247.80
Key Features
Palm Material
Goatskin
Cuff Style
Elastic
Insulated
No
Palm Construction
Double palm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1470M
Zoro #
G816311960
UPC #
608134147013
Country of Origin
China
Dimensions
Glove Size
Medium
Details
Palm Material
Goatskin
Cuff Style
Elastic
Insulated
No
Palm Construction
Double palm
Description
Tillman TrueFit general purpose gloves premium grade, series: 1470, mechanics glove type, M, grain goatskin leather palm, nylon/Spandex, black/white, reinforced thumb style, Kevlar lining, elastic cuff, uncoated coating, hook and loop closure, resists: abrasion and cut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.