Premium Grade General Purpose Gloves, Mechanics, X-Large, Grain Cowhide Leather Palm, Black/Gold
Mfr # 1475XL
Zoro # G316311989
product price:Â $33.15
/ea
Sold in multiples of 12 for $397.80
Key Features
Glove Size
XL
Color
Black, Gold
Cuff Style
Elastic
Palm Material
Cowhide
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1475XL
Zoro #
G316311989
UPC #
608134147549
Country of Origin
China
Dimensions
Glove Size
XL
Details
Color
Black, Gold
Cuff Style
Elastic
Palm Material
Cowhide
Insulated
No
Description
Tillman TrueFit general purpose gloves, premium grade, series: 1475, mechanics glove type, XL, grain cowhide leather palm, Spandex, black/Gold, Reinforced thumb style, unlined, elastic cuff, hook and loop closure, resists: abrasion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.